Buy more than* S$200* and get FREE SHIPPING

  • Spring Collet
  • Spring Collet
  • Spring Collet
  • Spring Collet

Spring Collet ER16(6.0-7.0)

by SYIC
Item.#
06753153
Mfr.#
ER16(6.0-7.0)
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Run-out Pricision of Collet E.T.M Standards (mm)
0.01
Run-out Pricision of Collet L (mm)
10
Dimensions B (mm)
27
Weight (g)
20
Run-out Pricision of Collet D (mm)
1.5 to 2.9
Dimension A (mm phi)
17
Grasping Diameter (mm)
7.0 to 8.0
Chucking Range (mm)
6.0 to 7.0