Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit Tr Type For Porcelain Tiles

Drill Bit Tr Type For Porcelain Tiles TR10.0x150

4.45 (11)
Item.#
06753695
Mfr.#
TR10.0x150
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (mm)
90
Overall Length (mm)
150
Compatible Motor
Electric drill and oscillating drill (the mode used / only for rotation)
Cutting Edge Diameter (phi mm)
10
Using Electric Drill Suitable Rotation (min-1[r.p.m])
1000 or less
Work Material
Porcelain tile, roof tile, china tile, slate, ALC, chalk wall
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Drilling work of tiles
3
From Japan
On 2016-12-06 14:58:40
At first I usually opened a hole but I thought that would last longer.
This review is about item#10038996.
Attach a stainless steel cut character sign to the stone surface, with a hole
4
From Japan
On 2015-12-22 16:11:30
I have been doing signature installation for about 35 years. I will add a stainless steel cutting character sign on the stone surface. I have to open thin holes exactly, but I feel the shortest among the cuts I used up to now. Actually, I use it while sharpening, but I'm happy if it will last longer.
This review is about item#10038962.
Mortar, Concrete wall pothole
5
From Japan
On 2014-12-08 15:21:57
I thought that the initial center was difficult to shift.
This review is about item#10039041.
Drilling of tiles
5
From Japan
On 2014-09-02 19:41:51
Price and sharpness are outstandingly satisfactory.
This review is about item#10039154.
Tile drilling
3
From Japan
On 2014-08-16 23:37:08
Although it felt good when used for the first time, it is unknown how much you can use it.
This review is about item#10039136.
Drilling of tiles
5
From Japan
On 2013-10-19 01:02:44
Because of the price, because things are good, I use it frequently.
This review is about item#10039005.
Drilling a hole in a bathroom tile
5
From Japan
On 2013-08-27 16:26:35
Cheap than buying at a home center.
This review is about item#10038971.
Tilt drilling
5
From Japan
On 2013-07-14 19:48:55
Because it is a consumable item, we have chosen low-priced items that last as long as possible, but with this item, we are satisfied with the sharpness, price, so far.
This review is about item#10039023.
Drilling of stones and the like
4
From Japan
On 2013-04-19 14:56:32
Because the cut is not symmetrical, it is good to cut, but if you use a drill of the size you want to break after opening the prepared hole, the hole may become bigger.
This review is about item#10038962.
Tile drilling
5
From Japan
On 2012-05-27 07:57:35
Drilling of tiles is very smooth.
This review is about item#10039066.