Buy more than* S$200* and get FREE SHIPPING

  • Oil-Pressure Bottle Jack
  • Oil-Pressure Bottle Jack
  • Oil-Pressure Bottle Jack

Oil-Pressure Bottle Jack B-006NC

3.82 (49)
Item.#
06753783
Mfr.#
B-006NC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20 - 50
Head Size (phi mm)
31.5
Handle Length (mm)
448
Maximum Height (mm)
427
AlLowable Load (t)
5.444
Operating Force (N)
460
Oil Volume (mL)
264
Caution
Designed for vertical use only. Do not use sideways or at any other angle.
Type
Bottle jack
Adjustable Screw (mm)
75
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
110x102x219
Reach Capability (mm)
208
Standard
ANSI Standaards
Weight (kg)
4.6
Minimum Height (mm)
219
Customer Reviews
5 star 22
4 star 8
3 star 11
2 star 4
1 star 4
Review Rating: 3.82
49 Customer Reviews
The reviews are automatic translation.
Auto parts
3
From Japan
On 2016-05-18 14:43:43
Cheap but easy to rust.
This review is about item#44352594.
Non-land adjustment of 300kg about machine
5
From Japan
On 2016-04-21 17:03:43
Very easy to use lightly.
This review is about item#44352585.
Company track
5
From Japan
On 2016-02-09 09:08:03
Was looking for is, was good there
This review is about item#44352603.
Repair of the car
3
From Japan
On 2016-01-08 10:13:32
It survives and lighter.
This review is about item#44352603.
Repair of the car
2
From Japan
On 2015-07-09 08:28:35
Partial to receive the floor bearing surface was a little small
This review is about item#44352585.
For cars
3
From Japan
On 2015-06-29 21:29:51
Pumping the lever is short, and it's a little hard to use because missing easy. Until now it had been using for the 6t, size was the same. Oil filler plug is I want you to screw. When stored in a horizontally and is a rubber plug There is a leak. It is welcome if you can store without Yawa care. Functional is sufficient for.
This review is about item#44352603.
In order to tilt the tank temporarily, lift over to one side.
2
From Japan
On 2015-02-23 18:02:38
Loosen the bottom of the screw in the left turning When lowering, but whether the weight is not enough, did not fall. So we have loosened inadvertently 1/2 or more. But because it does not yet fall, we tried to Oroso along with a hand, screw off the Porori, drew the injection of large amounts of oil. Floor also wall also is full of oil. Since the manual you Yes is written so that it does not loosen 1/2 or more, it is an error of usage. So we do not say the complaint, is demand. I think that the screw may briefly to receive in the structure that does not loosen until the end if possible. We saw what other companies just to be sure, but if by chance, it had become so as not loosen easily become necessary force to the rotation of the screw when it comes to the end of the people. So you do not use only once, use satisfaction only for your information.
This review is about item#44352603.
Compression work
4
From Japan
On 2014-11-24 23:37:33
good.
This review is about item#44352594.
Jack-up of a steel door shaft
5
From Japan
On 2014-10-14 14:06:10
Since the use at a location exposed to steam, is very happy also to so become disposable price basis
This review is about item#44352594.
Vehicle Niyottei seems height difference is not enough.
3
From Japan
On 2014-05-06 18:48:29
Mark is Ⅱ, but the difference in height is a little short, it was barely feeling to replace the tire. It is also the highest feel a little low.
This review is about item#44352585.