Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Drill Stand
  • Horizontal Drill Stand
  • Horizontal Drill Stand
  • Horizontal Drill Stand
  • Horizontal Drill Stand

Horizontal Drill Stand -

3.00 (17)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Vise Maximum Mouth Width(mm)
About 65
Vice Height(mm)
About 57
Vice Width(mm)
About 115
Maximum Opening (mm)
About 65
Hole Drilling Depth (mm)
4 to 60
Weight (g)
Width (mm)
About 160
phi 43mm/phi38mm spindle color available shape (straight)
Vice, vice bolts, washers vice, vice nut, assembly wrench 14mm, Allen wrench 5mm, attachment ring phi38mm
Vice Mass(g)
About 470
Vice Depth(mm)
Distance Centre to Column (mm)
About 110
Handle Length (mm)
About 345
Depth (mm)
About 360
Height (mm)
About 490
Description 2
For accurate drilling with an electric drill on hand.  base is large, non-slip, stability weight up sticks
Is a visitor assembling product.  base attachment bolt is not included.
Customer Reviews
5 star 2
4 star 6
3 star 3
2 star 2
1 star 4
Review Rating: 3.00
17 Customer Reviews
The reviews are automatic translation.
I am using it for hobby kago processing and woodworking.
From Japan
On 2017-09-12 16:30:26
Electric drills that can be used for this stand are limited. It can be used if it is Ryobi MD - 12R.
This review is about item#6753835.
Iron work
From Japan
On 2014-11-16 13:14:28
As also mentioned in other reviews, there is play in both the column fixing part, the main slider and the guide slider, resulting in an error of about 2 mm in total. Column backlashes are not problematic since there are few distances if the lower part, but if you use at high positions you need to insert a thin shim or the like. Two pieces of OILES Industry's Drymet (t 0.5) LFCF-1006 were used for the hole of the guide slider, but although the operation became heavy, the backlash was considerably reduced. In this case it is more reliable than hand holding, so I think that it fell within the practical range for the time being. As for the vise fixing screw, as the bolt head becomes higher than the vise in obsolete manner, it is better to replace the nut downward. There is no doubt that cheap buying is processing and adjustment premise. It may be attached to the weight of the base and a simple vice, which can be recommended for people who have no money but have time.
This review is about item#06753835.
I use it for the work of wood crafts
From Japan
On 2014-10-06 23:01:41
It is very easy to use because it is stable.
This review is about item#06753835.
Vertical drilling in woodworking work
From Japan
On 2014-09-02 18:01:36
Previously, it was held by hand and processed, but vertical holding was difficult and depth was uncertain. I think that it was good to buy it earlier because the price is reasonable and the purpose is satisfactory enough.
This review is about item#06753835.
Speaker work
From Japan
On 2014-09-02 12:10:23
As far as I saw in the picture I thought that the material is a plastic product Destroyed a strong die? It was heavy and I was surprised ... I am very satisfied just because I was not expecting this honesty because it is cheap ^ ^ DIY It was perfect if we immediately equip the drill RYOBI PD - 12 that I had been sleeping for a long time. I will do my best and make a speaker. Thank you Mr. Monotaro.
This review is about item#06753835.
Precision drilling
From Japan
On 2014-07-15 18:51:55
Because there is wobbling, there is accuracy error less than or equal to millimeter, when you need accuracy, is Bloxon?
This review is about item#06753835.
Drilling in metal
From Japan
On 2014-07-07 16:07:57
This time I used it to drill a hole in the center of bolt of Unichrome M5 bent with rust on the aluminum plate. I carried out work with the main body put on work cost of about 1000 yen, but as there are many play as many as you are written, I punched a little stronger and worked, and I could cut holes cleanly It was. Since the attached vice was useful, it is probably fairly similar in value. However, after I bought it, I noticed that the nearby home center was a little cheaper.
This review is about item#06753835.
It can be used enough for drilling small articles used for drilling aluminum plates and treating wood.
From Japan
On 2013-07-17 22:25:37
I can use it enough for accessories, but I want a little more stroke, if you can only use it for accessories I want a spacer attached so that a smaller drill will also be attached, one touch Vise is easy to use It will be such a price from a price point.
This review is about item#06753835.
Drilling of a comparator etc.
From Japan
On 2013-06-07 17:26:24
The product arrived first on Saturday is clearly defective and needs to be exchanged, but since we can not contact Monotaro on Saturdays and Sundays, the replacement item arrived was Tuesday the following week. It is too unkind that it does not write customer consultation on Saturday and the way to exchange defective products on the homepage. I also do not like having items that seem to be borne by themselves with return shipping costs. The product is poor in precision because the up-and-down mechanism of the drill is poor compared with other companies' products of the same price in nearby Cains. I bought it thought that it was similar to other companies' products, but I feel like I lost it in many ways. Vice goes almost unnecessary. Processing was terribly rough and my hand was torn during assembly. Those who purchase in the future should do gloves and assemble.
This review is about item#06753835.
Vertical drilling of metal members
From Japan
On 2013-05-11 11:30:30
If not asking for too much accuracy, is this enough? I am afraid of the gap between the left and right because there are so much wobble as I expected. We have used pilot holes beforehand beforehand.
This review is about item#06753835.