Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Quick Vise
  • Aluminum Quick Vise
  • Aluminum Quick Vise

Aluminum Quick Vise -

3.80 (5)
Item.#
06753844
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
17.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Width (mm)
About 68
Depth (mm)
About 305
Height (mm)
About 57
Description 2
I can install drilling machine on hand, to the bench. efficiency of up drilling. V Mizoguchi with gold that can be fixed also round thing. can be opened and closed with one push . can be installed drilling of hand, workbench, etc.
Maximum Opening (mm)
65 (at Bolt mounting: 60)
Weight (g)
470
Width (mm)
About 115
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Small fixed in small drilling machine
4
From Japan
On 2014-02-26 19:49:16
We use to our drilling machine quick release mechanism is useful, but the handle to the first tightening direction I thought what does not turn was simply hard, is the price accordingly, usability is quite good
This review is about item#06753844.
Use mounting the blade as the width adjustment machine of bamboo
4
From Japan
On 2014-02-08 07:26:03
Bamboo has been a hobby but has struggled to make a bamboo sticks. There is a tool to equalize the width of the sticks but very is adjusted each time the change the width in the Since Mendokusaku had time also takes thinking or not can be adjusted easily width We made a width adjustment period in collaboration with the blacksmith's using the aluminum quick vice. Change of width has been pleasing to people who are doing the bamboo can be in a few seconds by using a gauge.
This review is about item#06753844.
Cable task of creating audio equipment, used as a plug clamp.
5
From Japan
On 2012-06-04 17:50:04
Cannon plug, phone plugs, to again to the solder work, such as speed controller plug It is used to fix the plug, but it is very convenient. But it also sells to recommend the same product in the ELEC electrical Mr. Who here is it was a little cheaper.
This review is about item#06753844.
Hobby, working in the milling machine
5
From Japan
On 2009-12-06 11:15:44
I use normally in the milling machine. Button is useful to quickly Hasameru place by pressing the (because of tighten one by one turn is troublesome, makes considerably contributed to the work efficiency), but or come out even in the auction, people here because it floats shipping if you buy in something together but I think that it is profitable. It in this price is no other in vice, I think that it is enough unless professional person to request a considerable accuracy. Might be unfamiliar is the maker of EARTH MAN, but also love and comes with an orbital function at cheaper prices owns the jigsaw of this company.
This review is about item#06753844.
Use a desktop, lightweight hope in the finish of the processed products of small
1
From Japan
On 2009-03-11 14:08:17
This is not a vice! Not at all fixed if the flatness of the pressing plate (moving side) is tightened lightly by not (without leave and finishing of the mold) out. The most important part is the [defective] if you ask me in the bad. Also back also a When you put in a useless "rattled", this product is ... disappointed if you use anything.
This review is about item#06753844.