Buy more than* S$200* and get FREE SHIPPING

  • Electric Polisher
  • Electric Polisher
  • Electric Polisher
  • Electric Polisher
  • Electric Polisher

Electric Polisher EP-300A

3.77 (35)
Item.#
06753871
Mfr.#
EP-300A
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Dimensions Width (mm)
About 146
Unit Pat Dimension (mm)
About phi148
No Load Rotation Speed (min-1[r.p.m])
(50Hz) 900 - 3000, (60Hz) 600 - 3000
Power Consumption (W)
60
Current (A)
0.6
Accessories
Sponge pad one toweling pad cover three hair puff pad cover two wax spatula
Unit Dimensions Length (mm)
About 280
Body Dimension (mm) Height
About 135
Cord Length (m)
About 5
Power (V)
100
Weight (kg)
About 1.6
Customer Reviews
5 star 16
4 star 9
3 star 2
2 star 2
1 star 6
Review Rating: 3.77
35 Customer Reviews
The reviews are automatic translation.
Making a base for glass coating
5
From Japan
On 2018-04-16 16:14:12
I think that it was not in the explanation, it was double action at this price. You can use it enough if you do not press it strongly. Torque is weak, so if you think lightly as surface polishing degree, there is no problem. I am not a professional painter, something for someone to polish occasionally.
This review is about item#6753871.
To polish the floor
5
From Japan
On 2018-03-08 15:16:52
This price is quite good at this price. The floor became shiny.
This review is about item#6753871.
Car care
5
From Japan
On 2017-11-20 16:34:30
Purchased with reference to the writes of others. It is enough for amateurs to use. I also bought and used a polished mirror finishing agent corresponding to a man's high hardness coating film, but it became more beautiful than I imagined, it is a touching thing. I should have used it earlier.
This review is about item#6753871.
Car body shine
5
From Japan
On 2017-10-07 15:48:51
As a sponge will come with it, if you brush it with a polished mirror finishing agent (urethane coating / fluorine clear coating film polishing agent) corresponding to a high-hardness paint film in front of a man, you can easily remove the water scale and clean it in a short time It was. The cord was long and I made 100V from 150g inverter from Suga Writer and it was able to use it. I say that it is exactly good stiffness to polish the sponge, or I want to hold down the vibration of rotation with both hands, but it is light which can be used with one hand.
This review is about item#6753871.
To the polish of the kitchen flooring
5
From Japan
On 2017-08-01 14:53:12
With alkaline electrolyzed water sold at 100 yen shop without using detergent I did not use power and it got clean.
This review is about item#6753871.
When car wax is constructed
4
From Japan
On 2017-03-24 12:23:16
Even a beginner I was light, compact and easy to use, and I was able to construct wax cleanly. Is not there a good thing as an introduction?
This review is about item#6753871.
Surface finish of coating film
2
From Japan
On 2017-03-05 17:02:58
The body is too light for use at our company, I think that it is rare that the main body is shaken if it is heavier a little more.
This review is about item#6753871.
Car polish
4
From Japan
On 2016-11-18 19:22:37
I do a good job for the price. It is a bargain item. It is recommended.
This review is about item#6753871.
Car polishing
1
From Japan
On 2016-11-07 15:05:08
I am sorry, like other shoulder, it broke soon.
This review is about item#6753871.
Waxing dining table etc.
5
From Japan
On 2016-05-18 17:43:10
very good. It was uneasy because there was power shortage in other people's contributions but it was not a problem at all. The motor did not become hot due to load, and I was able to concentrate on wax painting without fail. I am thankful for the 5 m cord and the attached sponge and towel ground are also good. I was surprised to see the instruction manual because I did not write anything in the explanation as a double action formula. For me, "happy miscalculation", but those who want to refine precisely are cautious.
This review is about item#06753871.