Buy more than* S$200* and get FREE SHIPPING

  • Desktop Mini Grinder
  • Desktop Mini Grinder
  • Desktop Mini Grinder

Desktop Mini Grinder TG-30

Item.#
06753914
Mfr.#
TG-30
Package Qty.
1PC
Ship pack of
1
109.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-7426-01
Felt Buff Dimensions (mm) Thickness
10
Rotations (min-1[r. p.m])
3000/3600
Body Dimensions (Width x Depth x Height) (mm)
165x109x128
Grinding Wheel Thickness (mm)
13
Cord Length (m)
1.8
Power (V)
Single-phase 100
Cycle(Hz)
50/60
TRUSCO Part Number
336-9161
Application
To make various metals and paintings glossy(Felt buff). For grinding work of metals(grinding stone)
Felt Buff Dimensions (mm) Inner Diameter
12.7
Felt Buff Dimensions (mm) Outer Diameter
75
Rated Operating Time
15 minutes
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Diameter (phi mm)
75
Power Consumption (W)
50
Current (A)
0.5
Weight (kg)
1.9
Accessories
Two (# 80) (body mounted) one double-ended wrench Ferutobafu (body mounted) one grindstone (10mmx8mm) 2 pieces spark breaker