Buy more than* S$200* and get FREE SHIPPING

  • Flexible Shaft
  • Flexible Shaft
  • Flexible Shaft

Flexible Shaft M-1021

1.00 (1)
Item.#
06753923
Mfr.#
M-1021
Package Qty.
1PC
Ship pack of
1
37.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
900
Set Contents
Collet chuck (1.0, 2.4, 3.0mm) OPEN ENDED WRENCH, L-TYPE WRENCH
Compatible Body
TG-30, MD-12R, MD-12VR
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Shine work of casting surface
1
From Japan
On 2012-09-06 23:51:37
Slack portion of the tube twisting by the rotating force of the shaft at about 5 minutes after the start of use and the locked state. A result, possession is flew playing the hand, was dangerous with around the main shaft. Very soft, but it was easy to maneuverability product, next time I think I want to buy products that are more waist.
This review is about item#06753923.