Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Desktop Grinder Grinding Wheel A120
  • Desktop Grinder Grinding Wheel A120
  • Desktop Grinder Grinding Wheel A120

Desktop Grinder Grinding Wheel A120 M-1024

4.67 (3)
Item.#
06753941
Mfr.#
M-1024
Package Qty.
1PC
Ship pack of
1
12.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Diameter (phi mm)
75
Grain Size
120
Grinding Wheel Thickness (mm)
13
Abrasive Material
GC
Compatible Body
TG-30
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is using the polishing of the drill.
5
From Japan
On 2017-03-26 17:25:06
In the vicinity of the home center, but it was told that there is only # 80 and the buff, # 120 in Monotarou is available, was very helpful.
This review is about item#6753941.
Glass polishing
4
From Japan
On 2015-06-03 15:52:29
Those of tabletop grinders tg30 number two 80 purchased had been shipped, but because the bet many occurred at the time of work, was addressed by increasing the count. A result, although the holding back wrong and still bet, because the surface has become clean, finish after became easier. Next we would want to try what happens if more details.
This review is about item#06753941.
Carbide byte processing, etc.
5
From Japan
On 2013-03-06 22:41:55
For use in mini-grinder of the other companies that were purchased in the old days, we were able to attach to produce a color because the inner diameter did not fit. Things of this magnitude in the GC grindstone to sharpen the cemented carbide was saved because there was no other. The combination of the powerless mini grinder is just good condition.
This review is about item#06753941.