Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 0700

5.00 (1)
Item.#
06754011
Mfr.#
MRD 0700
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
7
End Cutting Edge
Center cut square end blade
TRUSCO Part Number
114-4090
Helix Angle (Degree)
30
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
20
Overall Length L1 (mm)
70
Material
Cobalt HSS (high speed steel) CO HSS
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 21:54:01
It was easy to process sus It was cemented and there was no blade spill
This review is about item#6754002.