Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 0800

Item.#
06754027
Mfr.#
MRD 0800
Package Qty.
1PC
Ship pack of
1
44.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Shape
Square
Blade Length ap (mm)
20
Overall Length L1 (mm)
70
Material
Cobalt high-speed steel CO HSS
Helix Angle (Degree)
30
TRUSCO Part Number
114-4120
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
8
End Cutting Edge
Center cut square end mill edge
Work Material
Carbon steel, alloy steel, prehardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy