Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1000

Item.#
06754045
Mfr.#
MRD 1000
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
TRUSCO Part Number
114-4146
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
10
End Cutting Edge
Center cut squareuare end mill edge
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Shape
Square
Blade Length ap (mm)
25
Overall Length L1 (mm)
80
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy