Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1200

Item.#
06754063
Mfr.#
MRD 1200
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Overall Length L1 (mm)
110
TRUSCO Part Number
114-4197
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
30
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
End Cutting Edge
Center cut square end blade
Shape
Square
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12