Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1300

Item.#
06754072
Mfr.#
MRD 1300
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Blade Length ap (mm)
35
Overall Length L1 (mm)
115
TRUSCO Part Number
114-4201
2014 TRUSCO Published Page
1-0062
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
13
End Cutting Edge
Center cut square end blade
Shape
Square
Shank Diameter D4 (mm)
12