Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1400

Item.#
06754081
Mfr.#
MRD 1400
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Overall Length L1 (mm)
135
TRUSCO Part Number
114-4243
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
14
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
End Cutting Edge
Center cut square end blade
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
35
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy