|
Roughing end mill, medium blade MRD 1600
- Item.#
- 06754097
- Mfr.#
- MRD 1600
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For rough processing
- Number of Blades
- 4
- TRUSCO Part Number
- 114-4260
- Shank Diameter D4 (mm)
- 16
- Blade Diameter D1 (mm)
- 16
- End Cutting Edge
- Center hole with a square end blade
- Helix Angle (Degree)
- 30
- Material
- Cobalt HSS (high speed steel) CO HSS
- 2014 TRUSCO Published Page
- 1-0062
- Blade Length ap (mm)
- 40
- Overall Length L1 (mm)
- 140
- Work Material
- Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customers Who Bought This Item Also Bought