Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1900

Item.#
06754106
Mfr.#
MRD 1900
Package Qty.
1PC
Ship pack of
1
86.65 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
45
Overall Length L1 (mm)
145
TRUSCO Part Number
114-4294
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
19
End Cutting Edge
Center hole with a square end blade
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy