Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 2000

Item.#
06754115
Mfr.#
MRD 2000
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
20
Number of Blades
4
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy
2014 TRUSCO Published Page
1-0062
End Cutting Edge
Center hole with a square end blade
Shape
Square
Blade Length ap (mm)
45
Overall Length L1 (mm)
145
TRUSCO Part Number
114-4308