Buy more than* S$200* and get FREE SHIPPING

  • End Mill Medium
  • End Mill Medium
  • End Mill Medium

End Mill Medium MRD 2200

Item.#
06754124
Mfr.#
MRD 2200
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
45
Overall Length L1 (mm)
145
TRUSCO Part Number
114-4316
2014 TRUSCO Published Page
1-0062
End Cutting Edge
Center hole with a square end blade
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
22
Number of Blades
4
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy