Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 2600

Item.#
06754142
Mfr.#
MRD 2600
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
50
Overall Length L1 (mm)
150
TRUSCO Part Number
114-4341
2014 TRUSCO Published Page
1-0062
End Cutting Edge
Center hole with a square end blade
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
26
Number of Blades
4
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy