Buy more than* S$200* and get FREE SHIPPING

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT2xMT3

4.55 (20)
Item.#
06754413
Mfr.#
MT2xMT3
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardening products
Dimension d1(phi mm)
19.133
Dimention D2 (phi mm)
23.8
Overall Length L (mm)
112
Application
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Outside Diameter (phi)
MT-3
Dimention D1 (phimm)
17.8
Inside Diameter (phi)
MT-2
Customer Reviews
5 star 15
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2017-05-16 09:10:13
It is cheap and can be purchased and used without problems. It is comparable to a famous manufacturer. It is a good product.
This review is about item#6754413.
I'm using a radial drilling machine.
5
From Japan
On 2017-01-27 08:14:17
Sufficient to use to Kiri, this like we can also be used without drawbacks.
This review is about item#06754404.
Use the sleeve of MT3 → MT2 for taper drill mounting.
5
From Japan
On 2016-06-08 09:39:02
At all no problem.
This review is about item#06754413.
lathe
5
From Japan
On 2016-02-01 20:52:54
In particular, you can use without any problems. 1 * 4 is also want you to line up.
This review is about item#09489803.
Drilling - Radial drilling machine
5
From Japan
On 2015-05-25 15:14:25
Monotarou brand there are many cheap and nasty, but one of the goods this is that you can use without any unusual problems.
This review is about item#09489837.
Use as parts in the tail stock of mini lathe.
5
From Japan
On 2015-04-10 14:01:42
There is not special, but it can be used normally.
This review is about item#06754413.
The conversion of the drill chuck
5
From Japan
On 2014-01-10 17:21:51
When not Orose swing in a narrow place in the drill chuck of MT3 desktop milling machine, and mounting the drill chuck of MT2 of bench lathe mediate this sleeve, you or can barely be scraping a narrow place. Accuracy also forgive in the range, and very helpful.
This review is about item#06754413.
Making arbor for mini milling
5
From Japan
On 2013-07-20 11:29:05
I am using a mini lathe (CL - 300) and a mini - milling cutter (X - 1) for prototyping. I bought MT - 2 -> MT - 1 and MT 3 -> MT 2. The main spindle of the mini lathe was MT - 3, the tailstock was MT - 2, the collet of X 1 was MT - 2, and the adapter was cut with CL - 300, but even a sharp razor sharply waves and the core does not come out (1/100 I will go out) so I bought it. Is good. It might be possible to purchase without having forgotten that drift or arbor comes out with an affiliate. Also, in prototypes you may want something that you can not burn, so it will be helpful if there is material and quenching.
This review is about item#06754413.
Use of tapered shank drill in MC or drilling machine.
3
From Japan
On 2013-07-11 22:10:03
Although it may be by chance, it seems that the core system has not been out of 0.06 place, so if it is a hole drilling, drilling machine processing, it is not a problem. Hole machining with MC is not problematic if it is machined at low speed, but it seems that machining in the high speed range will have an effect. In addition, it seems that problems will arise from the drill chuck's use as a sleeve from the JT taper to the MT taper with accuracy. If you only want to process with MT shank tool with something that does not need accuracy, I think that it is suitable for using it by attaching it to a drill etc that you purchase in large quantities and arrange a number and use it well .
This review is about item#06754404.
lathe manufacturing
5
From Japan
On 2013-01-12 08:02:05
Accuracy is good, cost performance is the best.
This review is about item#06754422.