Buy more than* S$200* and get FREE SHIPPING

  • Carbide Lathe Center

Carbide Lathe Center MT2x60deg

3.25 (4)
Item.#
06754447
Mfr.#
MT2x60deg
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Used with lathes to eliminate deflection and vibration of processed products.
Overall Length L (mm)
107
Tip Point Diameter (mm)
8
Dimensions D (mm)
18
Point Angle (Degree)
60
Material
Point super-hard chip
Shank
MT2
Outer Diameter (phi mm)
18
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used on a table lathe
5
From Japan
On 2014-01-10 08:37:11
It is too much spec for a desktop lathe. If you have a carbide and you can make a race center of 50 extra length, we will repurchase.
This review is about item#06754447.
Stability of long bar in lathe operation
4
From Japan
On 2010-12-06 13:31:41
It is unknown about durability because it was only used a little. I think that there is little core shake.
This review is about item#06754456.
Lathe construction
1
From Japan
On 2010-04-30 23:27:24
Although the accuracy was not fluctuating and there was no problem, after the accuracy check, the round bar processing of SS400 began, since it ran out after about 5 minutes, the center was confirmed, the carbide part was missing. I just planned to make a die holder, so now I am using it as a shank of the die holder.
This review is about item#06754456.
Use in lathe
3
From Japan
On 2007-12-11 13:59:11
Because I can not swing because it is cheap, I use it with confidence.
This review is about item#06754447.