Buy more than* S$200* and get FREE SHIPPING

  • Carbide Lathe Center

Carbide Lathe Center MT3x60deg

3.25 (4)
Item.#
06754456
Mfr.#
MT3x60deg
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used with lathes to eliminate deflection and vibration of processed products.
Tip Point Diameter (mm)
10
Dimensions D (mm)
24
Overall Length L (mm)
129
Point Angle (Degree)
60
Shank
MT3
Outer Diameter (phi mm)
24
Material
Tip super-hard chip
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used on a table lathe
5
From Japan
On 2014-01-10 08:37:11
It is too much spec for a desktop lathe. If you have a carbide and you can make a race center of 50 extra length, we will repurchase.
This review is about item#06754447.
Stability of long bar in lathe operation
4
From Japan
On 2010-12-06 13:31:41
It is unknown about durability because it was only used a little. I think that there is little core shake.
This review is about item#06754456.
Lathe construction
1
From Japan
On 2010-04-30 23:27:24
Although the accuracy was not fluctuating and there was no problem, after the accuracy check, the round bar processing of SS400 began, since it ran out after about 5 minutes, the center was confirmed, the carbide part was missing. I just planned to make a die holder, so now I am using it as a shank of the die holder.
This review is about item#06754456.
Use in lathe
3
From Japan
On 2007-12-11 13:59:11
Because I can not swing because it is cheap, I use it with confidence.
This review is about item#06754447.