Buy more than* S$200* and get FREE SHIPPING

  • Standard Dial Indicator, 0.01mm Scale Mark

Standard Dial Indicator, 0.01mm Scale Mark 2044S

Item.#
06754562
Mfr.#
2044S
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Series
2
(Indication Error) Double Rotation (microm)
[Y]+/-12
(Indication Error) Single Rotation (microm)
[Y]+/-10
Dimension G(mm)
19.8
Dimensions B (mm)
65.2
Dimension F (mm)
16.9
Measuring Range (mm)
0 - 5
Type
JIS equivalent product
1/10 Rotation Adjacent Error (micrometer)
8
Return Error (microm)
5
Dimensions C (mm)
57
Dimensions D (mm)
17.7
Scale Interval (mm)
0.01
Dimension H (mm)
52
(Indication Error) Total Measuring Range (microm)
[Y]+/-12
(Indication Error) 1 / 2 Rotaion (m)
[Y]+/-9
Scale Specification
+/-0-100
Measuring Force (N)
1.4 or less
Back Cover Specification
With lug
Dimensions H (mm)
52
Description 2
Outer frame - outer diameter phi57mm standard dial guage. All models are standarized with a limit needle. Utilizes stainless steel with little deformation and wear for big gears.