Buy more than* S$200* and get FREE SHIPPING

  • Standard Dial Indicator, 0.01mm Scale Mark

Standard Dial Indicator, 0.01mm Scale Mark 2046SB

4.28 (18)
Item.#
06754587
Mfr.#
2046SB
Package Qty.
1PC
Ship pack of
1
50.00 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Series
2
(Indication Error) Double Rotation (microm)
[Y]+/-13
(Indication Error) Total Measuring Range (microm)
[Y]+/-13
(Indication Error) 1 / 2 Rotaion (m)
[Y]+/-9
Scale Specification
+/-0-100
Measuring Force (N)
1.4 or less
Back Cover Specification
Flat
Dimensions H (mm)
52
1/10 Rotation Adjacent Error (micrometer)
8
Return Error (microm)
5
Dimensions C (mm)
57
Dimensions D (mm)
17.7
Scale Interval (mm)
0.01
Type
Standard - JIS equivalent product
TRUSCO Part Number
273-6471
(Indication Error) Single Rotation (microm)
[Y]+/-10
Dimension G(mm)
19.8
Dimensions B (mm)
65.2
Dimension F (mm)
16.9
Measuring Range (mm)
0 - 10
Caution
2046S-15/2046SB-15 has low measuring force, Use in a vertical (gauge head facing down) posture., 2046S-15/2046SB-15 has low measuring force, Use in a vertical (gauge head facing down) posture.
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Flatness measurement of the work table
2
From Japan
On 2017-01-12 15:47:37
Since the mounting bracket to the drawing of the front and side have been described, it was mistaken with the accompanying goods are shipped. Extra information is misunderstanding of the original. Mounting brackets are sold separately, unkind and product information. The inexperienced person unknown is how to use the metal fittings in the 2 o'clock.
This review is about item#6754587.
Crank of measurement, to centering
5
From Japan
On 2016-11-06 15:35:55
Incidentally crank of the measurement time of the H-shaped connecting rod exchange of moped, purchased for centering. I do not use yet, but looks good.
This review is about item#6754571.
Out motor core
5
From Japan
On 2016-06-14 10:44:09
Three easy to use really also purchased.
This review is about item#06754571.
During the adjustment of the 3D printer
5
From Japan
On 2016-05-29 15:58:02
I think that accuracy is also no problem Likely There is also a reliable inspection certificate
This review is about item#06754571.
When lathing
1
From Japan
On 2016-05-14 17:29:12
Purchase in September 2015. Because it did not use immediately to buy, but is not yet using it only a few times, or drop, hit or to I do not, but the measurement contact bar does not come back. Or the cleaning, did not improve, but we or refers to the oil, spring anywhere as long as there is to see, but saw to think decomposes or bad does not see the place bad. There is also likely to be biting the dust on the sliding surface, but, although the things that were purchased in Koguya's until now had been the same kind of use, there is no such case. The measuring tool in the Monotarou's I was allowed to buy a few times, but there was other commodities also regards not those several points. This time at the third time of defective products? It will be. It is also considered such as the exchange I am allowed to contact if a few days use, None used the number of times How can small, because that date is too too, thought that can not, such as contact and exchange, give up I think that this time happened to hit the loser, what believe that such a thing would not next time every time whether I was allowed to buy, but very sorry, it does not bear forced to give up a measure such purchases in the future Monotarou's. Other products are happy because, let me buy.
This review is about item#06754571.
engine
5
From Japan
On 2016-03-25 17:48:40
Good!
This review is about item#06786482.
Parallelism check of
5
From Japan
On 2016-03-23 19:52:39
A gauge of Mitutoyo got. I'm happy, I was impressed that it is expected of the name brands have been made robust.
This review is about item#06754571.
Measurement of depth
5
From Japan
On 2015-12-15 13:15:31
Accuracy is high. It was used to measure the groove depth of the cap, but it is easy to use well satisfactory product.
This review is about item#06754571.
Lathe work
5
From Japan
On 2015-12-10 17:17:39
Peace of mind to think products that can be used. Error also feel like there is little.
This review is about item#06754571.
Measurement of metal products
5
From Japan
On 2015-03-20 15:37:42
This is the best. I'm glad that's still strong.
This review is about item#06786482.