Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet Metal Micrometer

Sheet Metal Micrometer PMU150-25MJ

Item.#
06754675
Mfr.#
PMU150-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0803
Batteries
SR44x1 or silver oxide button battery
Frame Depth (mm)
150
Measuring Range (mm)
0 to 25
Weight (g)
740
Specification
With pressure regulator. Measurement side is with cemented carbide tip.
Instrumental Error (microm)
+/-4
Measuring Surface Shape
Plane
Minimum Displayed Amount (mm)
0.001
Type
Digital
TRUSCO Part Number
273-6349