Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set
  • Endless Stamp Number Set

Endless Stamp Number Set EN-S4

3.87 (15)
Item.#
06754894
Mfr.#
EN-S4
Package Qty.
1Set(number15PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Type
Numbers
Dimensions W2(mm)
1.5
Font
Mincho
Dimension L2 (mm)
1.2
Dimension D (phi mm)
11
Dimension L1 (mm)
56.75
Character Size
No. 4
Dimensions W1(mm)
4.8
Character Dimension (mm)
4.15x3.1
Dimensions C (mm)
20
Height H (mm)
6.8
Set Contents
Character types, case [No, numbers (0-9)., ?, 1 / 2,-,,]
Customer Reviews
5 star 4
4 star 6
3 star 4
2 star 1
1 star 0
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
Notation of packing in number
4
From Japan
On 2018-01-29 19:58:49
It is light and easy to use, but I want another bigger one
This review is about item#17902973.
Lot printing of packaged goods
5
From Japan
On 2017-10-20 16:42:05
The seal impression is clear. Easy to remove stamps from each other, feel no stress.
This review is about item#6625841.
Used for the periodic check sticker date.
3
From Japan
On 2017-09-01 02:57:19
If it is one digit it can be used normally. Although it will cause some misalignment when concatenated with two digits, there is no problem level.
This review is about item#06625841.
Marking of products in boxes. Marking on product label.
4
From Japan
On 2017-07-31 08:58:59
It is very convenient because it can be connected and used. Please handle not only Mincho type but Gothic type.
This review is about item#6625857.
Stamp month and day on sticker etc
3
From Japan
On 2017-07-15 15:04:04
I watched other people's posts but not only 1 but 2 2 others I think that if you can exchange it like 1/2 and No. If you look at the calendar it is obvious.
This review is about item#6625841.
Farm work
4
From Japan
On 2017-02-15 13:39:35
Although it is easy to use and satisfied, there is a case of a combination which seems to be spliced ​​quickly with the tightly joining part, and I am slightly dissatisfied.
This review is about item#17902973.
Numbering of documents etc.
4
From Japan
On 2017-02-09 15:13:49
I bought it with only numbers of dimensions. The size is large as a matter of course ... .... It seems easy to use, so I use it for another purpose.
This review is about item#6625841.
Date stamp
2
From Japan
On 2017-01-19 11:26:35
Depending on the number, if you concatenate it will result in longitudinal blur and slightly unsatisfactory results.
This review is about item#17902998.
Fill in the month and day in the car inspection sticker etc
5
From Japan
On 2016-12-18 10:51:56
I did not think that everything could be connected sideways. It was a good shopping without vertical deviation more than two figures.
This review is about item#6625841.
Date stamp
4
From Japan
On 2016-11-17 15:17:14
Speaking of luxury, if there are two such as November etc personally it is appreciated. It is a stubborn ....
This review is about item#17902998.