Buy more than* S$200* and get FREE SHIPPING

  • Mr. Part Case
  • Mr. Part Case
  • Mr. Part Case
  • Mr. Part Case
  • Mr. Part Case

Mr. Part Case SP-4030

4.29 (7)
Item.#
06754946
Mfr.#
SP-4030
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Body Dimensions (Length x Width x Height) (mm)
424x375x72
Color (Body)
( Body) blue (Lid) clear
Outer Dimensions (Length L x Width W x Height H) (mm)
424x375x72
Weight (kg)
2
Accessories
boxes (large) 3pieces, (medium) 6pieces,(small) 8pieces
Casket Outer Dimension (Width W x Depth D x Height H)(mm)
(Large) 140 x 100 x 63 (medium)100x70x63(small)70x50x63
Description 2
Easily put away the finer things Slide lock safety design when the lock is Disconnected you do not have to enter the handleTherefore, conventional rock cliff jumping out of the contents due to forgotten nothing happens.
Color (Box)
Green, blue, Red
Unit Inside Dimensions (Length x Width x Depth)(mm)
280x400x61
Color
(Main body) Blue (Lid) clear
Specification
only for parts Slide lock Allowed combinations Small box stacking process Caskets are processed Solid handles Superimposed load allowed
Casket Inner Dimension (Width x Depth x Height)(mm)
(Large) 60 x 42 x 57 (medium)90x60x57(small)130x90x57
Material
(MAIN BODY, LID) HIGH IMPACT-RESISTANT ABS (BOX) HIGH IMPACT-RESISTANT POLYPROPYLENE
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To the wallet of fish big, medium, small, in fishery
4
From Japan
On 2017-07-21 23:28:09
It was good because putting the one that cut into 10 sheets with the printer is just right size.
This review is about item#9208236.
To put wood screws
2
From Japan
On 2017-07-08 19:54:27
I wanted a small box with a length of 2 times the size of the small box in half. I did not enter long pieces of wood screws, so I'm sorry. I think that it would be good if you want to make a partition when you want to use a long box in half.
This review is about item#9208245.
Used as glove compartment for screw etc.
4
From Japan
On 2016-11-25 08:33:59
I have used it before, but I am using it with great size and convenience for carrying and very good. If possible, it will be saved if the price is a bit cheaper.
This review is about item#06754946.
Storage of parts at the electric facility site Other
5
From Japan
On 2015-05-01 17:58:42
If there is a deep type besides the size of the current case, it will be saved. And since our company possesses many, I am happy with the different type of case color.
This review is about item#06754946.
Separation of insulated cassep
5
From Japan
On 2014-11-28 10:22:18
If there is a small box of a little smaller size it will be very helpful. We use six colors with one cable size, so if you have a little smaller box, I will do it.
This review is about item#09208254.
Component arrangement
5
From Japan
On 2014-07-07 13:47:01
The price was affordable, and a small number of parts cleaned up cleanly.
This review is about item#06754946.
Electrical construction
5
From Japan
On 2014-01-27 21:04:52
I am using it in the terminal box of electric construction Lightly carried with a strong feeling Usability is very good It is the second one with this, but as soon as the thin material increases, please again
This review is about item#09208245.