Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Non Slip Mat

Non Slip Mat S-300

4.33 (3)
Item.#
06754973
Mfr.#
S-300
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Tool box, workbenches, cars, vases, keyboard, figurines, and mouse pad
Color
Black
Dimensions (Width x Length) (mm)
Approx. 300x Approx. 1250
Core Material
Polyester
Material (surface)
PVC (vinyl chloride system soft sheet)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mainly stretchers and wheelchairs
5
From Japan
On 2017-02-11 10:30:51
It is saved by becoming a slip stopper by laying it in a stretcher or a wheelchair.
This review is about item#6755034.
Used for car carrier
4
From Japan
On 2014-10-05 10:48:11
I think that it is inexpensive and quite
This review is about item#06755052.
Non-slip packing worktop
4
From Japan
On 2014-03-23 17:13:41
It is a good product because it is cheap and effective. I am glad if there is a sheet (900 x 900 or something) with this type.
This review is about item#06754973.