Buy more than* S$200* and get FREE SHIPPING

  • Non Slip Mat

Non Slip Mat S-300

4.33 (3)
Item.#
06754982
Mfr.#
S-300
Package Qty.
1PC
Ship pack of
1
8.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tool box, workbenches, cars, vases, keyboard, figurines, and mouse pad
Material (surface)
PVC (Shiobi-keiso Futoshito)
Color
Blue
Core Material
Polyester
Dimensions (Width x Length) (mm)
About 300xAbout 1250
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mainly stretchers and wheelchairs
5
From Japan
On 2017-02-11 10:30:51
It survives is to slip by laying on stretchers and wheelchairs.
This review is about item#6755034.
Use the back of a car
4
From Japan
On 2014-10-05 10:48:11
I think that it is quite inexpensive
This review is about item#06755052.
Packing workbench of slip
4
From Japan
On 2014-03-23 17:13:41
Cheap and there effect is why a good commodity. I'm happy if there is a sheet (of Toka 900x900) in this type.
This review is about item#06754973.