Buy more than* S$200* and get FREE SHIPPING

  • Non Slip Mat

Non Slip Mat S-600

4.33 (3)
Item.#
06755052
Mfr.#
S-600
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tool box, workbenches, cars, vases, keyboard, figurines, and mouse pad
Material (surface)
PVC (vinyl chloride system soft sheet)
Color
Black
Core Material
Polyester
Dimensions (Width x Length) (mm)
About 600x About 1250
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mainly stretchers and wheelchairs
5
From Japan
On 2017-02-11 10:30:51
It is saved by becoming a slip stopper by laying it in a stretcher or a wheelchair.
This review is about item#6755034.
Used for car carrier
4
From Japan
On 2014-10-05 10:48:11
I think that it is inexpensive and quite
This review is about item#06755052.
Non-slip packing worktop
4
From Japan
On 2014-03-23 17:13:41
It is a good product because it is cheap and effective. I am glad if there is a sheet (900 x 900 or something) with this type.
This review is about item#06754973.