Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 3.0

Item.#
06755156
Mfr.#
2SGE 3.0
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Blade Diameter Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
6
Surface Processing
SG (TiCN) Court
Material
Luxury powder HSS (high speed steel) FAX
Shank Diameter Tolerance
h7
Number of Blades
2
Blade Length l (mm)
6
Blade Diameter D (phi mm)
3.0
Overall Length L (mm)
50