Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 4.5

Item.#
06755183
Mfr.#
2SGE 4.5
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Shank Diameter d (phi mm)
8
Surface Processing
SG (TiCN) Court
Material
Luxury powder HSS (high speed steel) FAX
Blade Length l (mm)
10
Shank Diameter Tolerance
h7
Number of Blades
2
Blade Diameter D (phi mm)
4.5
Overall Length L (mm)
60
Blade Diameter Tolerance (mm)
0 to -0.020