Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 6.0

Item.#
06755217
Mfr.#
2SGE 6.0
Package Qty.
1PC
Ship pack of
1
37.78 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Shank Diameter d (phi mm)
8
Surface Processing
SG (TiCN) coat
Material
Fine powder HSS (high speed steel)FAX
Blade Length l (mm)
12
Shank Diameter Tolerance
h7
Number of Blades
2
Blade Diameter D (phi mm)
6.0
Overall Length L (mm)
60
Blade Diameter Tolerance (mm)
0 - -0.020