Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 10.0

Item.#
06755296
Mfr.#
2SGE 10.0
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Blade Diameter Tolerance (mm)
0 - -0.020
Shank Diameter d (phi mm)
12
Surface Processing
SG (TiCN) coat
Material
High-class powder-high-speed-steel FAX
Shank Diameter Tolerance
h7
Number of Blades
2
Blade Length l (mm)
18
Blade Diameter D (phi mm)
10.0
Overall Length L (mm)
75