Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 24.0

Item.#
06755436
Mfr.#
2SGE 24.0
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Blade Length l (mm)
50
Blade Diameter D (phi mm)
24.0
Overall Length L (mm)
130
Blade Diameter Tolerance (mm)
0 to -0.025
Shank Diameter Tolerance
h7
Number of Blades
2
Shank Diameter d (phi mm)
25
Surface Processing
SG (TiCN) Court
Material
Luxury powder HSS (high speed steel) FAX