Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged
  • SG-FAX end-mills 2-edged

SG-FAX end-mills 2-edged 2SGE 26.0

Item.#
06755454
Mfr.#
2SGE 26.0
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Overall Length L (mm)
130
Blade Diameter Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
25
Surface Processing
SG (TiCN) Court
Shank Diameter Tolerance
h7
Number of Blades
2
Material
Luxury powder HSS (high speed steel) FAX
Blade Length l (mm)
50
Blade Diameter D (phi mm)
26.0