Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 5.5

Item.#
06755551
Mfr.#
4SGE 5.5
Package Qty.
1PC
Ship pack of
1
41.13 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Surface Processing
SG (TiCN) Court
Blade Diameter (phi mm)
5.5
Blade Length (mm)
15
Helix Angle
Standard
Base material
Luxury high-speed steel powder
Tolerance (micro m)
20 to 0
Shank Diameter (phi mm)
8
Overall Length (mm)
60