Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 8.0

Item.#
06755603
Mfr.#
4SGE 8.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Blade Length l (mm)
20
Blade Diameter D (phi mm)
8.0
Surface Processing
SG (TiCN) Court
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Tolerance of Outside Diameter (mm)
+0.020 to 0
Shank Diameter d (phi mm)
10
Shank Diameter Tolerance
h7
Overall Length L (mm)
65