Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 10.0

Item.#
06755646
Mfr.#
4SGE 10.0
Package Qty.
1PC
Ship pack of
1
53.24 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Shank Diameter d (phi mm)
12
Shank Diameter Tolerance
h7
Overall Length L (mm)
75
Material
High-class powder-high-speed-steel FAX
Helix Angle
Standard
Blade Length l (mm)
25
Blade Diameter D (phi mm)
10.0
Surface Processing
SG (TiCN) coat
Tolerance of Outside Diameter (mm)
+0.020 - 0