Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 11.0

Item.#
06755655
Mfr.#
4SGE 11.0
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Surface Processing
SG (TiCN) Court
Blade Diameter (phi mm)
11.0
Blade Length (mm)
30
Helix Angle
Standard
Base material
Luxury high-speed steel powder
Tolerance (micro m)
25 to 0
Shank Diameter (phi mm)
12
Overall Length (mm)
80