Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 21.0

Item.#
06755752
Mfr.#
4SGE 21.0
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Surface Processing
SG (TiCN) Court
Blade Diameter (phi mm)
21.0
Blade Length (mm)
45
Helix Angle
Standard
Base material
Luxury high-speed steel powder
Tolerance (micro m)
25 to 0
Shank Diameter (phi mm)
20
Overall Length (mm)
125