Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged
  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 22.0

Item.#
06755761
Mfr.#
4SGE 22.0
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Overall Length L (mm)
125
Blade Length l (mm)
45
Blade Diameter D (phi mm)
22.0
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Surface Processing
SG (TiCN) Court
Tolerance of Outside Diameter (mm)
+0.025 to 0
Shank Diameter d (phi mm)
20
Shank Diameter Tolerance
h7