Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 25.0

Item.#
06755795
Mfr.#
4SGE 25.0
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Shank Diameter (phi mm)
25
Overall Length (mm)
130
Surface Processing
SG (TiCN) Court
Helix Angle
Standard
Blade Diameter (phi mm)
25.0
Blade Length (mm)
50
Base material
Luxury high-speed steel powder
Tolerance (micro m)
25 to 0