Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 26.0

Item.#
06755804
Mfr.#
4SGE 26.0
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Overall Length (mm)
130
Surface Processing
SG (TiCN) Court
Blade Diameter (phi mm)
26.0
Helix Angle
Standard
Blade Length (mm)
50
Base material
Luxury high-speed steel powder
Tolerance (micro m)
25 to 0
Shank Diameter (phi mm)
25