Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX end-mills 4-edged

SG-FAX end-mills 4-edged 4SGE 30.0

Item.#
06755847
Mfr.#
4SGE 30.0
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Number of Blades
4
Shank Diameter (phi mm)
25
Overall Length (mm)
135
Surface Processing
SG (TiCN) Court
Helix Angle
Standard
Blade Diameter (phi mm)
30.0
Blade Length (mm)
55
Base material
Luxury high-speed steel powder
Tolerance (micro m)
25 to 0