Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 6.0

Item.#
06757737
Mfr.#
SGFRE 6.0
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Shank Diameter (phi mm)
6
Overall Length (mm)
80
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Blade Diameter (phi mm)
6
Blade Length (mm)
11
Number of Blades
3
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy