Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 7.0

Item.#
06757746
Mfr.#
SGFRE 7.0
Package Qty.
1PC
Ship pack of
1
83.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Blade Length (mm)
17
Number of Blades
3
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Shank Diameter (phi mm)
8
Overall Length (mm)
90
Blade Diameter (phi mm)
7
Material
Luxury powder HSS (high speed steel) FAX