Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 8.0

Item.#
06757755
Mfr.#
SGFRE 8.0
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Number of Blades
3
Shank Diameter (phi mm)
8
Material
Powdered high-speed high-quality (high-speed steel) FAX
Helix Angle
Standard
Overall Length (mm)
90
Blade Diameter (phi mm)
8
Blade Length (mm)
17