Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 9.0

Item.#
06757764
Mfr.#
SGFRE 9.0
Package Qty.
1PC
Ship pack of
1
90.76 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Shank Diameter (phi mm)
10
Overall Length (mm)
100
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Blade Diameter (phi mm)
9
Blade Length (mm)
22
Number of Blades
3
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy